Shop All Range Hoods
Distinct Kitchen And Bath
Source 30 Inch White
Mfr # Source 30 W
Zoro # G210045355
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 30"
- Depth 36"
- Color White
- Amps 2.96A
- Voltage 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # Source 30 W
- Zoro # G210045355
- UPC # 850042013823
- Country of Origin Poland
- Category Range Hoods
Dimensions
Length (In.) | 30" |
Depth | 36" |
Width | 16" |
Details
Color | White |
Amps | 2.96A |
Voltage | 110V |
Includes | 2 x LED |
Material | Glass, Steel |
Description
European designed and manufactured with the most discerning of interior designers and chefs in mind, this range hood is both a beautiful finishing to the style and appearance of any modern kitchen as well as a practical appliance for keeping your kitchen smelling optimal. Made from a combination of high quality steel seamless welded together and radiant glass, this is not your standard big bulky range hood but rather a artful masterpiece. The modern engineering of the range hood allows it to be versatile and work in virtually any kitchen environment including above electric, gas or induction cooktops and in both vented and recirculating configurations. The range of four speeds allows it to handle even the toughest kitchen oders. The design and engineering of the product was carefully thought through for ease of use including touch controls, motion activated controls, delayed shut off time, integrated warm LED lights and dishwasher safe filters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Interlock Switch For - Part# Aja4010107 (AJA4010107)
- EDLUND Parts Kit - 270 (K045)
- JOHNSON CONTROLS Gas Solenoid 120V, 3/8Fpt (H91CA-21D)
- VULCAN HART Knob 2-7/8 D, Off-Lo-Med-Hi (407727-2)
- DENDESIGNS 224BS 4 in. Brown Dryer Hood Vent (DE1636620)
- DAYTON Temperature Interlock Sensor, SS (6KWL9)
- BROAN-NUTONE Broan BPPF30 30 in. CleanSense Charcoal Filters (BPPF30)
- BROAN Range Hoods (BUEZ130WW)
- BROAN White-on-White Range Hood (433011)
- LAMBRO INDUSTRIES Roofcap W/Damper Aluminum 7In 116 (6753487)
- FRIGIDAIRE Range Hood, 120V, 1.06A, 60Hz, 7In dia. (FCVW3052AS)
- Distinct Kitchen And Bath Range Hoods