Shop All Shower & Bathtub Parts
Distinct Kitchen And Bath
Solid Level 36 W x 56 D Shower Base
Mfr # 3.93319/W/SC-M1/B/ST
Zoro # G607167127
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 55.11
- Width (In.) 35.43
- Color White
- Material Composite
- Height (In.) 4.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # 3.93319/W/SC-M1/B/ST
- Zoro # G607167127
- UPC # 850042013441
- Country of Origin Poland
- Category Shower & Bathtub Parts
Dimensions
Length | 55.11 |
Width (In.) | 35.43 |
Height (In.) | 4.72 |
Details
Item | Shower base |
Color | White |
Material | Composite |
Description
Modern ClassicsSolid Level shower trays are designed in such a way as to combine the most important advantages of currently fashionable lowprofile shower trays with the functionality and comfort of high classic shower trays This is made possible by a clever and deliberate design with a height of 12 cm, which allows the shower tray to be mounted on the floor, using only the appropriate adhesive Factory profiled installation channels make it possible to hide the siphon and all the necessary drainage pipes in the body of the shower tray So there is no need to drill or chisel the floor, and thus there is no damage to the waterproofing layer of the bathroomTechnology for convenienceThe compact design of Solid Level series shower trays offers a number of technological solutions which significantly increase the comfort of everyday use One of these is Stabildense technology, which provides secure support and pressure resistance at both the center and edges of the shower tray The use of multiple construction layers also provides excellent acoustic and thermal insulation In practice, this means up to 40 less noise from falling water and a pleasantly warm shower tray surface when bathing For the highest hygienic properties, Solid Level shower trays are equipped with Easy to Clean and Antibac coatings, which make them easy to clean and limit the growth of bacteriaFashionable designIn the case of the Solid Level shower trays, fashionable looks go hand in hand with quality The siphon cover in these models was made of the same material as the shower tray itself Thus, the entire design creates a coherent and minimalist unity There are two elegant colors to choose from timeless white White Scale and deep black Black Scale The simple form is rounded off by the structured, slipresistant shower tray surface DIN 51097 A, which resembles natural stone Thanks to it, shower trays from the Solid Level series follow the world trends for introducing elements inspired by nature into interiorsThe set includes the Solid Level shower tray, a colorcoordinated cover and a topcleaning siphon from a leading brand
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" PRESS COUPLING w/ STOP (450-503P)
- ZORO SELECT CPVC 90 degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (9806-020)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- ZORO SELECT Nylon Tubing (ZUSA-HT-7352)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with White Laser Pattern (Laser_White_34_72)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with Scissor Pattern (Scissors_34_72)
- DISTINCT KITCHEN AND BATH Jamaica 32 W x 32 D Shower Base (3.863)
- DISTINCT KITCHEN AND BATH Solid Level 36 W x 36 D Shower Base (3.93301/W/SC-M1/B/ST)
- DISTINCT KITCHEN AND BATH Jamaica 32 W x 56 D Shower Base (3.884)
- DISTINCT KITCHEN AND BATH Jamaica 36 W x 56 D Shower Base (3.8849)
- DELTA Ashlyn Monitor® 17 Series Shower Trim with In2ition® Stainless (T17264-SS-I)
- Distinct Kitchen And Bath Shower & Bathtub Parts