Shop All Shower & Bathtub Parts
Distinct Kitchen And Bath
Jamaica 36 W x 64 D Shower Base
Mfr # 3.8851
Zoro # G707167140
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Composite
- Width (In.) 35.43
- Length 62.99
- Height (In.) 4.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # 3.8851
- Zoro # G707167140
- UPC # 850042013359
- Country of Origin Poland
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 35.43 |
Length | 62.99 |
Height (In.) | 4.72 |
Size | 36 x 64 |
Details
Item | Shower base |
Type | Rectangle |
Color | White |
Material | Composite |
Description
Jamaica series shower trays are a line of shallow shower trays for floor installation Their 12 cm high integrated construction provides full support, 100 stability and multilayer reinforcement They feature Antibac and Easy to Clean coating for easy cleaning and to prevent bacteria and germs from multiplying on the shower tray surface The easy, 1person installation of Stabildense products will allow you to do your own bathroom renovations with simple tools and almost any adhesive no need to cut out elements of the floor or anchor the product to the wall, thus protecting the bathroom waterproofing The great advantage of shower trays manufactured with this technology is the integrated Stabildense EPS carrier with factorymade channels for concealing the waste pipe and siphon, which makes the final installation easier and faster, and ensures complete stability The Jamaica series will satisfy every user both traditionalist and eccentric looking for innovative and improved solutions These shower trays offer timeless design and comfort The different types of sizes, shapes and colors available allow you to tailor the product to your needs and requirements
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Iron/Tones 24-1/4" X 18-3/4" X 8-1/4 (6585-0)
- ZORO SELECT Non-Perforated Clamp, 9mm W, 23 mm ID, PK10 (533040035071)
- LEGEND VALVE 1" X 3/4" T-569 VENTURI TEE (302-215)
- BONOMI Electric Actuated, SS, Butterfly Valve, 6" (ME9101-003-6)
- DISTINCT KITCHEN AND BATH Jamaica 36 W x 48 D Shower Base (3.8847)
- DISTINCT KITCHEN AND BATH Jamaica 32 W x 56 D Shower Base (3.884)
- DISTINCT KITCHEN AND BATH Jamaica 36 W x 56 D Shower Base (3.8849)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with White Laser Pattern (Laser_White_34_72)
- DISTINCT KITCHEN AND BATH Solid Level 36 W x 48 D Shower Base (3.93317/W/SC-M1/B/ST)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with Spark Pattern (Spark_34_72)
- SPEAKMAN Neo SLV-1010-UNI-BN EasyInstall Universal Shower Combination (SLV-1010-UNI-BN)
- Distinct Kitchen And Bath Shower & Bathtub Parts