Shop All Range Hoods
Distinct Kitchen And Bath
GT-BOX II 30 Inch Black
Mfr # GT-BOX II 30 B
Zoro # G610045351
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 30"
- Depth 10"
- Color Black
- Amps 2.96A
- Voltage 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # GT-BOX II 30 B
- Zoro # G610045351
- UPC # 850042013847
- Country of Origin Poland
- Category Range Hoods
Dimensions
Length (In.) | 30" |
Depth | 10" |
Width | 12" |
Details
Color | Black |
Amps | 2.96A |
Voltage | 110V |
Material | Glass, Steel |
Includes | 2 x LED |
Description
European designed and manufactured with the most discerning of interior designers and chefs in mind, this range hood is both a beautiful finishing to the style and appearance of any modern kitchen as well as a practical appliance for keeping your kitchen smelling optimal. Made from a combination of high quality steel seamless welded together and radiant glass, this is not your standard big bulky range hood but rather a artful masterpiece. The modern engineering of the range hood allows it to be versatile and work in virtually any kitchen environment including above electric, gas or induction cooktops and in both vented and recirculating configurations. The range of four speeds allows it to handle even the toughest kitchen oders. The design and engineering of the product was carefully thought through for ease of use including touch controls, motion activated controls, delayed shut off time, integrated warm LED lights and dishwasher safe filters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOMERSET INDUSTRIES Switch Power Green Membrane (5000-203)
- ACORN CONTROLS Master-Trol Valve Momentary Air Switch (0710-406-000)
- DEXTER RUSSELL Scall Roast Slicer, Black Handle 12 In (24243B)
- ALLPOINTS Organizer, Flatware , 5 Comp, S/S (2801611)
- BROAN-NUTONE Broan-Nutone BPQTAF Aluminum Ducted QT Range Hood Filter (850487)
- DAYTON Temperature Interlock Sensor, SS (6KWL9)
- GREENE MANUFACTURING Continuous Chambered Exhaust Hood, 60"L (GAV-180.D)
- BROAN Hood, Duct Free, 30 In, Black (413023)
- HENGS 12V LIGHT SOCKET FOR RANGE HOOD (JRP2118B)
- LAMBRO Elbow Range Hood 90Deg Alum (102)
- BROAN Black Range Hood (F403023)
- Distinct Kitchen And Bath Range Hoods