Shop All Interior Doors
Distinct Kitchen And Bath
Grooved Modern Interior Door, Primed
Mfr # F31
Zoro # G107167160
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Material MDF
- Color Primed
- Door Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # F31
- Zoro # G107167160
- UPC # 850042013694
- Country of Origin Poland
- Category Interior Doors
Dimensions
Door Width | 30 |
Details
Door Material | MDF |
Color | Primed |
Item | solid core interior door |
Description
The door is the entryway to the room not only pratically but also mentally Set the tone with a unique, modern door that adds fun and modernity to your space The fine construction and sound insulation will ensure that these doors are not only beautiful but also purposeful
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H (L-TG-1/4"-FRA-GT118 24"x32)
- ZORO SELECT Slide Barrel Bolt, Black, 4 In (1WAA2)
- ZORO SELECT Door Latch Guard, Gray, Steel, 6"L x 3"W (1HJL5)
- VON DUPRIN Painted Flat Black Strike 140919 (140919)
- DISTINCT KITCHEN AND BATH Ten Panel Modern Interior Door, Primed (F06)
- DISTINCT KITCHEN AND BATH Four Panel Modern Interior Door, Primed (F05)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3068pri1310CLETLH26D4916)
- RENIN Renin 24 in. x 80 1/2 in. Euro 3-Lite Bi-Fold Door (EU3080BWFGE024080)
- CODEL DOORS 36" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3068pri8433)
- CODEL DOORS 34" x 80" Primed 2-Panel Interior Shaker Slab Door (2168pri8402)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (2268pri8401RH154916)
- Distinct Kitchen And Bath Interior Doors