Shop All Interior Doors
Distinct Kitchen And Bath
Four Panel Modern Interior Door, Primed
Mfr # F05
Zoro # G007167161
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Material MDF
- Color Primed
- Door Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # F05
- Zoro # G007167161
- UPC # 850042013670
- Country of Origin Poland
- Category Interior Doors
Dimensions
Door Width | 30 |
Details
Door Material | MDF |
Color | Primed |
Item | solid core interior door |
Description
The door is the entryway to the room not only pratically but also mentally Set the tone with a unique, modern door that adds fun and modernity to your space The fine construction and sound insulation will ensure that these doors are not only beautiful but also purposeful
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3636)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4FCN6)
- RICHELIEU 3inch 76 mm Magnetic Door Stop, Brushed Nickel (67NBR)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX9)
- DISTINCT KITCHEN AND BATH Grooved Modern Interior Door, Primed (F31)
- DISTINCT KITCHEN AND BATH Ten Panel Modern Interior Door, Primed (F06)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 2-Panel Arch Top Caiman Molded Hollow Core 4-9/16" RH Prehung Door (2168MHCCAIRH26D4916)
- TRIMLITE 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3070pri8401LH1D4916)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3068pri1310CLETLH26D4916)
- CODEL DOORS 26" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2268pri8405)
- CODEL DOORS 26" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (2268pri8730RH1D4916)
- Distinct Kitchen And Bath Interior Doors