Shop All Shower & Bathtub Parts
Distinct Kitchen And Bath
Fixed Shower Glass with White Laser Pattern
Mfr # Laser_White_34_72
Zoro # G307167106
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 72
- Length 34
- Depth (In.) 0.39
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # Laser_White_34_72
- Zoro # G307167106
- UPC # 850042013038
- Country of Origin Poland
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 72 |
Length | 34 |
Depth (In.) | 0.39 |
Details
Item | Shower door |
Material | Glass |
Description
Our artistic shower glass panels are uniquely designed and manufactured to make your bathroom aesthetically appealing, unique and functional Using the tempered glass and proprietary printing technology, you can be sure that your shower will look beautiful for years to come
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Knee Valve Assembly, Dual Pedals, Chrome Plated (BKKV-G)
- PARKER Fitting, 1-13/16", Brass, Compression (62PCABH-4)
- AQUATROL Safety Valve, 75 psi, 2 MNPT x 2 FNPT (560HH1M1A1-75)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611PL)
- DISTINCT KITCHEN AND BATH Tytanit 32 W x 48 D Shower Base (3.83108/W/SC-M1/B/ST)
- DISTINCT KITCHEN AND BATH Tytanit 36 W x 48 D Shower Base (3.83117/B/SC-M1/C/ST)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with Canva Pattern (Canva_34_72)
- DISTINCT KITCHEN AND BATH Solid Level 36 W x 36 D Shower Base (3.93301/W/SC-M1/B/ST)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with Electro Color Pattern (Electro_Color_34_72)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with Spark Pattern (Spark_34_72)
- KOHLER Rely(Tm) 60" X 32" Single-Threshold Shower Base With Left-Hand Drain (8459-0)
- Distinct Kitchen And Bath Shower & Bathtub Parts