Shop All Shower & Bathtub Parts
Distinct Kitchen And Bath
Fixed Shower Glass with Geometric Pattern
Mfr # Geo_34_72
Zoro # G607167158
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 72
- Length 34
- Material Glass
- Depth (In.) 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # Geo_34_72
- Zoro # G607167158
- UPC # 850042013052
- Country of Origin Poland
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 72 |
Length | 34 |
Depth (In.) | 0.39 |
Details
Item | Shower door |
Material | Glass |
Description
Our artistic shower glass panels are uniquely designed and manufactured to make your bathroom aesthetically appealing, unique and functional Using the tempered glass and proprietary printing technology, you can be sure that your shower will look beautiful for years to come
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 8186-0.5 Flush Valve (3790068)
- ASCO COIL KIT 24V-DC VALVE PARTS AND ACCESSORY (238714-902-D)
- JONES STEPHENS Brass 3/8" x 20" Lavatory Supply & 3/8" x 5/8" Straight Stop Kit (S10351)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X10)
- DISTINCT KITCHEN AND BATH Cres 32 W x 48 D Shower Base (3.9966)
- DISTINCT KITCHEN AND BATH Tytanit 36 W x 48 D Shower Base (3.83117/B/SC-M1/C/ST)
- DISTINCT KITCHEN AND BATH Jamaica 32 W x 56 D Shower Base (3.884)
- DISTINCT KITCHEN AND BATH Tytanit 36 W x 64 D Shower Base (3.83121/B/SC-M1/C/ST)
- DISTINCT KITCHEN AND BATH Solid Level 36 W x 36 D Shower Base (3.93301/W/SC-M1/B/ST)
- DISTINCT KITCHEN AND BATH Solid Level 36 W x 56 D Shower Base (3.93319/W/SC-M1/B/ST)
- GROHE Universal Race Chrome (46794000)
- Distinct Kitchen And Bath Shower & Bathtub Parts