Shop All Shower & Bathtub Parts
Distinct Kitchen And Bath
Cres 36 W x 36 D Shower Base
Mfr # 3.9961+9.102SYFON
Zoro # G507167135
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.18
- Width (In.) 35.43
- Material Composite
- Length 35.43
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # 3.9961+9.102SYFON
- Zoro # G507167135
- UPC # 850042013250
- Country of Origin Poland
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 1.18 |
Width (In.) | 35.43 |
Length | 35.43 |
Size | 36 x 36 |
Details
Item | Shower base |
Type | Square |
Material | Composite |
Color | White |
Description
The Cres series is only 3 cm high, but thanks to the European Stabildense Plus technology it provides stability and maximum pressure resistance even at the edges and at the bottom of the shower tray The shower tray also owes its maximum durability to the innovative material used in its creation It's a multilayer composite that shows high impact resistance and is 60 lighter than a standard shower tray, making it easy for one person to install The Cres series is also comfortable to use and easy to clean The soundabsorbing filling effectively reduces the noise of water falling on the shower tray surface by up to 40 In addition, it provides excellent thermal insulation, which means the water stays at a warm, pleasant temperature longer Its undeniable advantage is also its coating Antibac and Easy to Clean Thanks to it, bacteria do not multiply on its surface, and any contamination caused by use is extremely easy to remove The technologically advanced Cres shower tray, combined with professional installation, is a durable and safe piece of equipment for the shower area, and the watertight protective layer effectively prevents the appearance of moisture or mold The shower tray can be recessed into the floor, creating a barrierfree entrance to the shower Such a solution increases the safety of use, especially for the elderly and children, and moreover optically enlarges the space, creating a coherent, unified, undisturbed arrangement Cres shower trays are a harmonious combination of design and stateoftheart manufacturing technology, creating an aesthetically pleasing and functional bathroom space for years to come
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNC07)
- KOHLER Cimarron Lavatory Pedestal (2364-0)
- SHARKBITE Push-to-Connect PEX Stiffener, 1-1/4 in Tube Size, Copper, Brass (SBTL35)
- AMERICAN STANDARD Rocker Assembly W/Stopper (752273-0020A)
- DISTINCT KITCHEN AND BATH Cres 32 W x 56 D Shower Base (3.9967)
- DISTINCT KITCHEN AND BATH Cres 32 W x 48 D Shower Base (3.9966)
- DISTINCT KITCHEN AND BATH Cres 32 W x 32 D Shower Base (3.996)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with Art Pattern (Art_34_72)
- DISTINCT KITCHEN AND BATH Jamaica 32 W x 56 D Shower Base (3.884)
- DISTINCT KITCHEN AND BATH Tytanit 32 W x 48 D Shower Base (3.83108/W/SC-M1/B/ST)
- KOHLER Trip Lever (9169-L-BN)
- Distinct Kitchen And Bath Shower & Bathtub Parts