Shop All Bathroom Cabinets
Distinct Kitchen And Bath
ARIA 24 x 18 Floating Bathroom Vanity with Two Drawers, White
Mfr # ARIADUM60S/2White
Zoro # G407167150
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawers
- Length 24.2
- Body Material MDF
- Depth (In.) 17.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # ARIADUM60S/2White
- Zoro # G407167150
- UPC # 850042013489
- Country of Origin Poland
- Category Bathroom Cabinets
Dimensions
Length | 24.2 |
Height (In.) | 23.75 |
Depth (In.) | 17.7 |
Details
Item | bathroom vanity |
Type | Drawers |
Body Material | MDF |
Color | White |
Description
The ARIA collection of bathroom furniture is a beautiful, modern version of the bathroom in fashionable with an Alaska white body and a variety of rich, colored frontsMilled fronts add character and originality to any arrangement
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .187 Brass Tube Inserts 8PK (35729)
- LEGEND VALVE 1" X 8" 304 SS NIPPLE (304-112)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Oil Rubbed Bronze (K208M5)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C6-HNBR 3/8" COUPLING)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, Green (ARIADUMVEA64Green)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, White (ARIADUMVEA64White)
- DISTINCT KITCHEN AND BATH ARIA 24 x 18 Floating Bathroom Vanity with Two Drawers, Blue (ARIADUM60S/2Blue)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLGreen)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLBlue)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- BASICWISE Wall Mount Mirrored Cabinet with Single Door, 2 Adjustable Shelves Medicine Wood Organizer Black (QI004504.BK)
- Distinct Kitchen And Bath Bathroom Cabinets