Shop All Bathroom Cabinets
Distinct Kitchen And Bath
ARIA 24 x 18 Floating Bathroom Vanity with Two Drawers, Blue
Mfr # ARIADUM60S/2Blue
Zoro # G007167109
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.2
- Type Doors
- Body Material MDF
- Depth (In.) 17.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # ARIADUM60S/2Blue
- Zoro # G007167109
- UPC # 850042013540
- Country of Origin Poland
- Category Bathroom Cabinets
Dimensions
Length | 24.2 |
Height (In.) | 23.75 |
Depth (In.) | 17.7 |
Details
Item | bathroom vanity |
Type | Doors |
Body Material | MDF |
Color | Blue |
Description
The ARIA collection of bathroom furniture is a beautiful, modern version of the bathroom in fashionable with an Alaska white body and a variety of rich, colored frontsMilled fronts add character and originality to any arrangement
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011210)
- LEGEND VALVE 1-1/4" T/S-15 20 MESH SCREEN (900-093)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/4 in Pipe Size (836-012)
- ELKAY Elkay EZH2O 8 gal Gray Bottle Filling Station and Water Cooler Stainless Steel (LZS8WSLP)
- DISTINCT KITCHEN AND BATH ARIA 24 x 18 Floating Bathroom Vanity with Two Drawers, White (ARIADUM60S/2White)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, White (ARIADUMVEA64White)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLGreen)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- ALATERRE FURNITURE Derby Bath Deluxe Storage Cabinet with Hutch (ANDE7879WH)
- KD AMERICANA Seaside Tall Linen Cabinet Distressed White (KD3049061)
- KOHLER Verdera Lighted Medicine Cabinet, 34 W X 30 H (99009-TLC-NA)
- Distinct Kitchen And Bath Bathroom Cabinets