Shop All Bathroom Cabinets
Distinct Kitchen And Bath
ARIA 24 x 12 Floating Bathroom Vanity with Doors, White
Mfr # ARIADUMVEA64White
Zoro # G907167124
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Doors
- Length 24.2
- Body Material MDF
- Depth (In.) 14.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # ARIADUMVEA64White
- Zoro # G907167124
- UPC # 850042013472
- Country of Origin Poland
- Category Bathroom Cabinets
Dimensions
Length | 24.2 |
Height (In.) | 21.8 |
Depth (In.) | 14.15 |
Details
Item | bathroom vanity |
Type | Doors |
Body Material | MDF |
Color | White |
Description
The ARIA collection of bathroom furniture is a beautiful, modern version of the bathroom in fashionable with an Alaska white body and a variety of rich, colored frontsMilled fronts add character and originality to any arrangement
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Brass, Waste Arm (ZR7319B-15-RB)
- SLOAN G2 Opt Plus Ress-U-3.5-Xdt Adj/Gj (3325423)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1/4 in Pipe Size (8040H007)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- DISTINCT KITCHEN AND BATH ARIA 24 x 18 Floating Bathroom Vanity with Two Drawers, White (ARIADUM60S/2White)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLGreen)
- MOEN Flara Brushed Nickel Vanity Shelf (YB0390BN)
- CONVENIENCE CONCEPTS 21in. X 32in. Oval Medicine Cabinet (HI2595427)
- AMERICAN PRIDE Vista Series 16 in. W x 20 in. Medicine Cabinet (9400AR1)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- Distinct Kitchen And Bath Bathroom Cabinets