Shop All Bathroom Cabinets
Distinct Kitchen And Bath
ARIA 24 x 12 Floating Bathroom Vanity with Doors, Green
Mfr # ARIADUMVEA64Green
Zoro # G407167129
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawers
- Length 24.2
- Body Material MDF
- Depth (In.) 14.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # ARIADUMVEA64Green
- Zoro # G407167129
- UPC # 850042013571
- Country of Origin Poland
- Category Bathroom Cabinets
Dimensions
Length | 24.2 |
Height (In.) | 21.8 |
Depth (In.) | 14.15 |
Details
Item | bathroom vanity |
Type | Drawers |
Body Material | MDF |
Color | Green |
Description
The ARIA collection of bathroom furniture is a beautiful, modern version of the bathroom in fashionable with an Alaska white body and a variety of rich, colored frontsMilled fronts add character and originality to any arrangement
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick Channel-Frame Mirror 24inW x 36inH - (B-165 2436)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Connector (4MSC2N-B)
- LEGRIS 10mm Compression Brass Equal Straight Union 10PK (0106 10 00)
- STEAMSPA Complete Essentials Installation Kit (STMKIT)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLGreen)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, White (ARIADUMVEA64White)
- DISTINCT KITCHEN AND BATH ARIA 24 x 18 Floating Bathroom Vanity with Two Drawers, White (ARIADUM60S/2White)
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-L)
- ZENITH MEDN CABNT FRMLS 24.25""W (MRS2430)
- BASICWISE Wall Mount Mirrored Cabinet with Open Shelf, 2 Adjustable Shelves Medicine Organizer White (QI004506.WT)
- BAXTON STUDIO Turner Modern and Contemporary White Finished Wood 2-Door Bathroom Wall Storage Cabinet (189-11337-ZORO)
- Distinct Kitchen And Bath Bathroom Cabinets