Shop All Bathroom Sinks
Distinct Kitchen And Bath
25 Wide Inset Bathroom Sink
Mfr # Veo Inset Sink
Zoro # G807093677
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic
- Color White
- Overall Length 25.19
- Overall Width 14.56
- Overall Height 1.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Distinct Kitchen And Bath
- MFR # Veo Inset Sink
- Zoro # G807093677
- UPC # 850042013526
- Country of Origin Poland
- Category Bathroom Sinks
Dimensions
Overall Length | 25.19 |
Overall Width | 14.56 |
Overall Height | 1.96 |
Details
Item | bathroom sink |
Body Material | Ceramic |
Color | White |
Description
Designed and manufactured in Europe from the finest ceramic, these sinks are modern, clean and the perfect finish to the modern bathroom
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cachet Nightlight Rl Qc Eb Toilet Seat (75796-RL-96)
- DANCO Cartridge Ceramic Blue (89902)
- ALFA LAVAL Seal Ring EPDM 4" LKB (9611414120)
- LEGEND VALVE 3" COPPER TEE (450-160)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- KINGSTON BRASS Brass Console Sink Legs, Polished Nickel (VBH281833PN)
- KOHLER Lavatory Grid Drain Without Overflow (7129-SN)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS3622M8SQ1ST)
- KINGSTON BRASS VPB1368BK Imperial Ceramic Console Sink Basin, Black (VPB1368BK)
- NOVATTO Square Black Granite Vessel Sink with Chiseled Exterior and Matte Black Drain (NOSV-ANSQMB)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- Distinct Kitchen And Bath Bathroom Sinks