Shop All Coffee and Tea
Distant Lands Coffee
Coffee Portion Packs, 1.5oz Packs, Hazelnut Creme, PK24
Mfr # 399705024152
Zoro # G5229470
$45.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Packet
- Beverage Flavor Hazelnut Creme
- Net Weight 1.5 oz
- Features Coffee Portion Packs—Premeasured pack brews one 10-cup pot of coffee.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Distant Lands Coffee
- MFR # 399705024152
- Zoro # G5229470
- UPC # 76604700036500
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Packet |
Beverage Flavor | Hazelnut Creme |
Net Weight | 1.5 oz |
Features | Coffee Portion Packs—Premeasured pack brews one 10-cup pot of coffee. |
Description
Distant Lands Coffee Coffee Portion Packs, 1.5oz Packs, Hazelnut Creme, 24/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Chef Knife, Straight, 10 in. L, White (KN31)
- STERNO Fuel Cartridge, PK12 (50162)
- HOBART Cooler Control (267275)
- WINCO 10 in Woven Wood Salad Bowl (WWB-10)
- DISTANT LANDS COFFEE Coffee Packs, Colombian, 1.5 oz., PK42 (302742)
- DISTANT LANDS COFFEE Coffee, French Roast, PK42 (308042)
- FRENCH MARKET 2 oz. French Market Medium Roast Decaf Coffee, PK40 (70568-10142)
- STARBUCKS COFFEE CO Starbucks Coffee, Ground, Pike Place Decaf, 1lb Bag (11029358)
- CARLOS BAKE SHOP Chocolate Cannoli, Single Serve Cup, PK96 (SNCB5238)
- COFFEE BEAN & TEA LEAF Heritage, Single Serve Cup, PK96 PK (CBTL025114)
- CARIBOU COFFEE K-Cup, Caribou Regular, 96PK (5000330135)
- Distant Lands Coffee Beverages