Shop All Coffee and Tea
Distant Lands Coffee
Coffee Packs, Colombian, 1.5 oz., PK42
Mfr # 302742
Zoro # G6428287
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Packet
- Beverage Flavor 100% Colombian
- Net Weight 4.2 lbs
- Beverage Format Coffee
- Features Coffee Portion Packs—Premeasured pack brews one 10-cup pot of coffee.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Distant Lands Coffee
- MFR # 302742
- Zoro # G6428287
- UPC # 766047000303
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Packet |
Beverage Flavor | 100% Colombian |
Net Weight | 4.2 lbs |
Beverage Format | Coffee |
Features | Coffee Portion Packs—Premeasured pack brews one 10-cup pot of coffee. |
Description
Coffee Packs,Colombian,1.5 oz.,PK42, Package Quantity 42
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Standard Long Curtain (120152-8)
- GHIRARDELLI Ghirardelli Sweet Ground Chocolate Cocoa Powder 10lbs (62030)
- WITTCO Handle With Strike For - Part# Wp107 (WP107)
- INTEPLAST GROUP Ice Bucket Liner Bags, 3 qt, 0.24 mil, 12" x 12", Clear, PK1000 (BLR121206)
- DISTANT LANDS COFFEE Coffee, French Roast, PK42 (308042)
- DISTANT LANDS COFFEE Coffee Portion Packs, 1.5oz Packs, Hazelnut Creme, PK24 (399705024152)
- MIGHTY LEAF TEA Whole Leaf Tea Pouches, Organic Mint Melange, PK15 (510142)
- LAVAZZA Whole Bean Coffee Riserva Dark, PK6 (3454)
- MARS DRINKS Coffee, Donut Shop, Alterra, PK100 (A200)
- LAVAZZA Super Crema Espresso Blend Coffee (4202)
- IRON BREW Coffee, 4.59 lb. Net Weight, Whole Bean (C-1CT5CWB)
- Distant Lands Coffee Coffee and Tea