Shop All Spiral Flute Drill Bits
Disston
MM516x412 BLK OX Bit
Mfr # 120345
Zoro # G307973486
product price: $3.85
/ea
Sold in multiples of 6 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disston
- MFR # 120345
- Zoro # G307973486
- UPC # 52088048634
- Country of Origin China
- Category Spiral Flute Drill Bits
Description
Master Mechanic, Bulk Pack, 516 x 412, High Speed Steel, Black Oxide Drill Bit, 135 Split Point, Jobber Length, Straight Shank, 135 Point Angle With 4 Cutting Edges Which Eliminate Walking Provide Fast Penetration, Black Oxide Tempering Treatment Reduces Frictional Resistance Improves Chip Flow, Recommended For Wood, Plastic, Wallboard, Plywood Soft Metals, Aluminum, Brass Bronze, For Occasional Use In Stainless Steel Other Hard Metals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Manual Threader Die Head, Bolt Threading, NPT, 1/2 in Compatible Min Pipe Size, Right Hand (00-R)
- TEKTON Hex x 4" Screwdriver 1/8" 4 in. Round (DHX11125)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T40 Torx(R) Torx(R) Socket, 6 Points (45440)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 3 1/4 in. Dr, 3 in L (SHA01103)
- POWERBUILT 5/16" Titanium Coated Drill Bit (642617)
- DRILL AMERICA 17/64" HSS Heavy Duty Split Point Stub Drill Bit (D/AST17/64)
- DRILL AMERICA 1-1/4" HSS Heavy Duty Split Point Stub Drill Bit (DWDST1-1/4)
- DRILL AMERICA 55/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST55/64)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191056)
- DRILL AMERICA 1/4" HSS Heavy Duty Split Point Stub Drill Bit (D/AST1/4)
- CMT Upcut Spiral Bit, 1/4" (191.008.11)
- Disston Spiral Flute Drill Bits