Shop All Jobber Length Drill Bits
Disston
MM2764x538 BLK OXBit
Mfr # 287698
Zoro # G007973410
product price: $7.35
/ea
Sold in multiples of 5 for $36.75
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disston
- MFR # 287698
- Zoro # G007973410
- UPC # 52088051108
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Master Mechanic, 2764 x 538, High Speed Steel Black Oxide Drill Bit, Jobber Length, 38 Shank, 135 Point Angle With 4 Cutting Edges Eliminates Walking Provides Fast Penetration, Black Oxide Tempering Treatment Reduces Frictional Resistance Improves Chip Flow, Recommended For Wood, Plastic, Wallboard, Plywood, Soft Metals, Aluminum, Brass Bronze, For Occasional Use In Stainless Steel Other Hard Metals, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 86.00mm TiN 135 Deg. Jobber Length Drill Bit (6PRY4)
- KO-KEN Bit Socket TORXPLUS 55IPR Tamper Resistant 50mm 3/8 Sq. Drive (3025.50-55IPR)
- PFERD 4" Flat File - Bastard Cut (11001)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-120)
- DISSTON Blu-Mol 0.42 In. Diameter Black Oxide Jobber Drill Bit (6652)
- DISSTON Blu-Mol 0.19 In. Diameter Black Oxide Jobber Drill Bit (6633)
- DISSTON Disston 6626 Blu-Mol 0.08 In. Diameter Black Oxide Jobber Drill Bit; 2 Pack (6626)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/32 (1053946)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #55 (C18108)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 5/16" (95006016)
- RAWLPLUG Aggressor Sds-Plus 5/16X4X6, 2-Cutter (RTA-SDSA-5/16x4)
- Disston Jobber Length Drill Bits