Shop All Spiral Flute Drill Bits
Disston
MM 5964 BLK Oxide Bit
Mfr # 176488
Zoro # G407973171
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disston
- MFR # 176488
- Zoro # G407973171
- UPC # 52088010006
- Country of Origin China
- Category Spiral Flute Drill Bits
Description
Master Mechanic, 5964, Silver Deming, High Speed Steel, Black Oxide, 6, Jobber Length, 12 Reduced Shank, 318 Flute Length, 135 Degree Split Point, Black Oxide Surface Finish Improves Chip Flow Increases Abrasion Resistance, Recommended For Drilling Wood, Plastic Soft Metals, Used In Machine Shops Using Screw Machines Or Where The Maximum Chuck Capacity Is 12, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-03-012)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 10 mm L.38 mm (03030010)
- KRAFT TOOL Co. CF064PF 16 in. x 3-1/8 in. Magnesium Hand Float with ProForm Handle, 6PK (CF064PF-6)
- DEWALT Circular Saw Blade, 7 1/4 in, 60 Teeth (DWAW71460)
- IRWIN BIT DRILL 9/64"" TIN135PT (63909)
- DRILL AMERICA 21/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML21/64)
- DRILL AMERICA 49/64" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH49/64)
- DRILL AMERICA 25/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML25/64)
- DRILL AMERICA 37/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST37/64)
- DRILL AMERICA 3/16" HSS Heavy Duty Split Point Stub Drill Bit (D/AST3/16)
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 3/4" 130-VT (26153)
- Disston Spiral Flute Drill Bits