Shop All Wire End Brushes
Disston
MM 34 Knott MNT Brush
Mfr # 307157
Zoro # G508174866
product price: $11.19
/ea
Sold in multiples of 6 for $67.14
$67.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disston
- MFR # 307157
- Zoro # G508174866
- UPC # 52088042601
- Country of Origin China
- Category Wire End Brushes
Description
Master Mechanic, 34 Knotted Stem Mounted End Brush, High Performance, Crimped Wire, 020 Wire Size, 38 Arbor, Maximum RPM 20,000, For Stripping Paint, Removing Rust Loose Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8" crimped bench wire wheel 5/8" abror, medium face, .014" wire (DW4906)
- 3M Sanding Belt, Coated, 43 in W, 75 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010362087)
- FLEX-HONE TOOL GBD312400 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD312400)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104921)
- WEILER Wolverine 1/2" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem (36282)
- OSBORN Crimped Wire End Brush, Dia.=1/2in., Length=2-3/4in., Fill Dia.=.0104, Max RPM=25,000, 1/4in. shank (30053)
- PFERD Long Handle Fender Brush - White Tampico Fill (89443)
- PFERD Round Wire Flue Brush - Double Spiral, 2-3/4" Flue Size (89657)
- WEILER 1" Circular Flared Crimped Wire End Brush .020" Steel Fill (10099)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838898)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838899)
- Disston Wire End Brushes