Shop All Spiral Flute Drill Bits
Disston
MM 14x12 XlLBLK OX Bit
Mfr # 504670
Zoro # G707973390
product price: $7.55
/ea
Sold in multiples of 4 for $30.20
$30.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disston
- MFR # 504670
- Zoro # G707973390
- UPC # 52088052525
- Country of Origin China
- Category Spiral Flute Drill Bits
Description
Master Mechanic, 14 x 12, Extra Length, High Speed Steel, Black Oxide Drill Bit, 135 Point Angle With 4 Cutting Edges Which Eliminate Walking Provide Fast Penetration, Black Oxide Tempering Treatment Reduces Frictional Resistance Improves Chip Flow, Recommended For Wood, Plastic, Wallboard, Plywood Soft Metals, Aluminum, Brass, Bronze, For Occasional Use In Stainless Steel Other Hard Metals, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 8 lb. Brass Hammer with 24" Fiberglass Handle (ABC8BFBS)
- KRAFT TOOL Walking Groover, 8" x 6" 1/4"R 3/4"D (CC356BT)
- DRILL AMERICA 7/16" HSS Polished Jobber Length Drill Bit, Overall Length: 5-1/2" (DWDP7/16)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #14 (C18067)
- PERFECT Perfect: HSS Drill bit x 10 Fully Ground 1/4" “5% Cobalt M35 (PER-DB-14)
- SECO Exchangeable Tip Drill Other Metalworking Tools & Consumable (SD101-20.00/21.99-40-1000R7)
- DRILL AMERICA 13/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F13/64)
- DRILL AMERICA 3/8" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML3/8)
- DRILL AMERICA #51 HSS Heavy Duty Split Point Stub Drill Bit (D/AST51)
- DRILL AMERICA #42 HSS Heavy Duty Split Point Stub Drill Bit (DWDST42)
- X1 TOOLS 3/8 x 17.75 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2140x1)
- Disston Spiral Flute Drill Bits