Shop All Hole Saws
Disston
Disston G052 Remgrit 3.25 In. Carbide Grit Hole Saw
Mfr # G052
Zoro # G903765362
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Cuts extremely hard abrasive materials - Laminates, fiberglass, ceramic tile, marble, slate, cast iron and composites. Cutting edge of tungsten carbide particles bonded to alloy steel back. High heat and abrasion resistance, no teeth to dull or chip, resists snagging, smooth cutting, greater wear resistance. Ideal for plumbing, construction, marine and aircraft applications.
Features- Collection - Remgrit
- Carbide Grit Hole Saw
- Diameter - 3-1/4 in.
- Dimension - 3.25 x 1.6 x 3.25 in.
- Item weight - 1.93 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILIMANJARO 8" Folding Knife - Victus (910048)
- STARRETT Pin Gage Set, Minus, 0.061-0.250 In (S4003-250)
- ECHO Battery, 56V, 2.5 Ah (LBP-56V125A)
- OSG Carbide End Mill, 0.045in dia, 0.140in Cut (492-0450)
- DISSTON Disston D9591 Blu-Mol Locksmith S Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9591)
- DISSTON Blu-Mol 1 In. Carbon Steel Arbored Hole Saw (6501)
- DISSTON Disston C66 Blu-Mol 4.125 In. Xtreme Carbide Tipped Hole Saw (C66)
- DISSTON Blu-Mol 0.75 In. Xtreme Carbide Tipped Hole Saw (C12)
- DISSTON Disston 3203 Blu-Mol 3 In. Standard Tungsten Carbide Hole Cutter (3203)
- DISSTON Remgrit 1 In. Carbide Grit Arbored Hole Saw (OGC16BL)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-3/4" 44MM 1887 (C26107)
- Disston Hole Saws