Shop All Hole Saws
Disston
Disston G048 Remgrit 3 In. Carbide Grit Hole Saw
Mfr # G048
Zoro # G803765400
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Cuts extremely hard abrasive materials - Laminates, fiberglass, ceramic tile, marble, slate, cast iron and composites. Cutting edge of tungsten carbide particles bonded to alloy steel back. High heat and abrasion resistance, no teeth to dull or chip, resists snagging, smooth cutting, greater wear resistance. Ideal for plumbing, construction, marine and aircraft applications.
Features- Collection - Remgrit
- Carbide Grit Hole Saw
- Diameter - 3 in.
- Dimension - 3 x 1.6 x 3 in.
- Item weight - 0.56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 2-3/16", SAE, 12 pt. (54RZ04)
- REPAR Lathe Chip Shield, 12-13/12 in. H, Yellow (TC-1-CM)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #2 (45672)
- DEWALT 12in. DBL BEVEL COMPOUND MIT RE SAW (DW716)
- DISSTON Disston 3199 Blu-Mol 2.75 In. Standard Tungsten Carbide Hole Cutter (3199)
- DISSTON Disston 3162 Blu-Mol 2 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter (3162)
- DISSTON Disston 3189 Blu-Mol 2.125 In. Standard Tungsten Carbide Hole Cutter (3189)
- DISSTON Disston D9591 Blu-Mol Locksmith S Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9591)
- DISSTON Remgrit 2.5 In. Carbide Grit Hole Saw (G040)
- DISSTON HOLESAW 1-1/4"" REMGRIT (E0104578)
- MORSE 2-3/4" Carbide Grit Hole Saw (MHSG44)
- Disston Hole Saws & Cutters