Shop All Hole Saws
Disston
Disston G032 Remgrit 2 In. Carbide Grit Hole Saw
Mfr # G032
Zoro # G803764922
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Cuts extremely hard abrasive materials - Laminates, fiberglass, ceramic tile, marble, slate, cast iron and composites. Cutting edge of tungsten carbide particles bonded to alloy steel back. High heat and abrasion resistance, no teeth to dull or chip, resists snagging, smooth cutting, greater wear resistance. Ideal for plumbing, construction, marine and aircraft applications.
Features- Collection - Remgrit
- Carbide Grit Hole Saw
- Diameter - 2 in.
- Dimension - 2 x 1.6 x 2 in.
- Item weight - 0.27 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.250In (A-150)
- SUNEX ® Tools 5-Piece Metric Half Moon Wrench Set (9935M)
- BETA Combination Wrench, Long, 17mm (000420517)
- ZORO SELECT Chucking Reamer, 2mm, 4 Flute, HSS (13H714)
- DISSTON Remgrit 1 In. Carbide Grit Arbored Hole Saw (OGC16BL)
- DISSTON Disston D9596 Blu-Mol Journeyman S Xtreme Bi-Metal Hole Saw Kit; 13 Pieces (D9596)
- DISSTON Remgrit 2.5 In. Carbide Grit Hole Saw (G040)
- DISSTON Blu-Mol 2.125 In. Xtreme Carbide Tipped Hole Saw (C34)
- DISSTON Disston C66 Blu-Mol 4.125 In. Xtreme Carbide Tipped Hole Saw (C66)
- DISSTON Blu-Mol 0.75 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter (3142)
- STARRETT 13/16" (21mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1036)
- Disston Hole Saws & Cutters