Shop All Hole Saws
Disston
Disston G024 Remgrit 1.5 In. Carbide Grit Hole Saw
Mfr # G024
Zoro # G803764991
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Cuts extremely hard abrasive materials - Laminates, fiberglass, ceramic tile, marble, slate, cast iron and composites. Cutting edge of tungsten carbide particles bonded to alloy steel back. High heat and abrasion resistance, no teeth to dull or chip, resists snagging, smooth cutting, greater wear resistance. Ideal for plumbing, construction, marine and aircraft applications.
Features- Collection - Remgrit
- Carbide Grit Hole Saw
- Diameter - 1-1/2 in.
- Dimension - 1.5 x 1.6 x 1.5 in.
- Item weight - 0.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" 0 Cut Round File (40651N)
- CLE-LINE 33PC 1/2 Reduced Shank Silver & Deming Drill Set Cle-Line 1813 Steam Oxide HSS RHS/RHC 1/2-1IN (C21134)
- PROTO 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (J47055MN)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- DISSTON Disston GRL402 Remgrit 4.38 In. Carbide Grit Recessed Light Installation Kit (GRL402)
- DISSTON Disston D9599 Blu-Mol Industrial Xtreme Bi-Metal Hole Saw Kit; 20 Pieces (D9599)
- DISSTON Disston D9592 Blu-Mol Plumber S Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9592)
- DISSTON Remgrit 0.78 In. Carbide Grit Hole Saw (G013M)
- DISSTON Remgrit 1 In. Carbide Grit Arbored Hole Saw (OGC16BL)
- DISSTON Disston 3189 Blu-Mol 2.125 In. Standard Tungsten Carbide Hole Cutter (3189)
- AMERICAN SAW & MFG 2 51mm Hole Saw (2060601)
- Disston Hole Saws