Shop All Hole Saws
Disston
Disston G016 Remgrit 1 In. Carbide Grit Hole Saw
Mfr # G016
Zoro # G803765028
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Cuts extremely hard abrasive materials - Laminates, fiberglass, ceramic tile, marble, slate, cast iron and composites. Cutting edge of tungsten carbide particles bonded to alloy steel back. High heat and abrasion resistance, no teeth to dull or chip, resists snagging, smooth cutting, greater wear resistance. Ideal for plumbing, construction, marine and aircraft applications.
Features- Collection - Remgrit
- Carbide Grit Hole Saw
- Diameter - 1 in.
- Dimension - 1 x 2 x 1 in.
- Item weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wrench, E24 Ridgid End Hd (31080)
- ZORO SELECT Construction Reamer, 1-1/2 In., 7-1/2 L (13H853)
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YT97)
- KLEIN TOOLS Bit #2 Phillips 1/4" Slotted, 2PK (32483)
- DISSTON Disston 3189 Blu-Mol 2.125 In. Standard Tungsten Carbide Hole Cutter (3189)
- DISSTON Disston 3199 Blu-Mol 2.75 In. Standard Tungsten Carbide Hole Cutter (3199)
- DISSTON Remgrit 0.78 In. Carbide Grit Hole Saw (G013M)
- DISSTON Disston D9591 Blu-Mol Locksmith S Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9591)
- DISSTON Blu-Mol 0.75 In. Xtreme Carbide Tipped Hole Saw (C12)
- DISSTON Disston 3162 Blu-Mol 2 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter (3162)
- L.H. DOTTIE L.H. Dottie 6-7/8'' Kan-Cut Carbide Recessed Lighting Hole Saw (678C)
- Disston Hole Saws