Shop All Jobber Length Drill Bits
Disston
Disston E0100880 Blu-Mol 0.47 In. Diameter Black Oxide Jobber Length Drill Bit; 6 Pack
Mfr # E0100880
Zoro # G503715781
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disston
- MFR # E0100880
- Zoro # G503715781
- UPC # 35781008808
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Blu-Mol black oxide drill bits provide good performance in soft metal, low alloy steel, plastic and wood.
Features- Collection - Blu-Mol
- Three flat shank stays securely gripped in drill chuck
- Split point tip design starts on contact without walking
- Jobber length Drill Bit
- 6 Pack
- Diameter - 15/32 in.
- Dimension - 1.88 x 1.88 x 8.88 in.
- Item weight - 0.21 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2" D Plain Keyway Bushing (2006-1420)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 27/64 (C09676)
- URREA 3/4" drive 6-point short impact socket 2-3/8" (7538)
- MAKITA 1-1/4 HP* Compact Router (RT0701C)
- DISSTON Blu-Mol 0.19 In. Diameter Black Oxide Jobber Drill Bit (6633)
- DISSTON Blu-Mol 0.42 In. Diameter Black Oxide Jobber Drill Bit (6652)
- DISSTON Disston 6626 Blu-Mol 0.08 In. Diameter Black Oxide Jobber Drill Bit; 2 Pack (6626)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC #11 (C11411)
- WALTER SURFACE TECHNOLOGIES 1/4" 135 Deg. Jobber Length Drill Bit (01A516)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #50 (54090)
- PWR DRIVE T-15 2-inch Torx Driver Bit, Red Zinc Finish, 2PK (TDBPWT152MR)
- Disston Jobber Length Drill Bits