Shop All Jobber Length Drill Bits
Disston
Disston E0100862 Blu-Mol 0.19 In. Diameter Black Oxide Jobber Length Drill Bit; 12 Pack
Mfr # E0100862
Zoro # G103715884
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disston
- MFR # E0100862
- Zoro # G103715884
- UPC # 35781008624
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Blu-Mol black oxide drill bits provide good performance in soft metal, low alloy steel, plastic and wood.
Features- Collection - Blu-Mol
- Three flat shank stays securely gripped in drill chuck
- Split point tip design starts on contact without walking
- Jobber length Drill Bit
- 12 Pack
- Diameter - 3/16 in.
- Dimension - 1.88 x 1.88 x 6.88 in.
- Item weight - 0.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60PD)
- LINK HANDLES Asphalt Rake, 72", Contractor (66649)
- PROTO 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5-7/32" L, Full Polish Finish (J4749HTC)
- GEARWRENCH 16 Piece 72-Tooth 12 Point XL Ratcheting Combination Metric Wrench Set (85099)
- DISSTON Disston 6626 Blu-Mol 0.08 In. Diameter Black Oxide Jobber Drill Bit; 2 Pack (6626)
- DISSTON Blu-Mol 0.42 In. Diameter Black Oxide Jobber Drill Bit (6652)
- DISSTON Blu-Mol 0.19 In. Diameter Black Oxide Jobber Drill Bit (6633)
- SUPER TOOL 3.60mm Carbide-Tipped 135 Deg. Jobber Length Drill Bit (302036)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #36 (70136)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #21 (C70154)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #2 (54012)
- Disston Drill Bits