Shop All Hole Saws
Disston
Disston D9596 Blu-Mol Journeyman S Xtreme Bi-Metal Hole Saw Kit; 13 Pieces
Mfr # D9596
Zoro # G104059208
product price: $98.75
/ea
Free Shipping & Returns
$98.75
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
The BLU-MOL Xtreme Bi-Metal Hole Saw features a revolutionary design that increases visibility, accuracy and improves battery and machine life. Diamond-shaped sidewall cutouts increase visibility while large openings on the backing plate allow for quick removal of cut materials. The saw includes fleem ground teeth for longer life.
Features- Collection - Blu-Mol Xtreme
- Kit includes (2) mandrels, (1) mandrel adapter, (1) pilot drill and (1) of the following hole saws: 3/4 in. (19 mm), 7/8 in. (22 mm), 1-1/8 in. (29 mm) 1-3/8 in. (35 mm), 1-1/2 in. (38 mm), 1-3/4 in. (44 mm), 2 in. (51 mm), 2-1/4 in. (57 mm) and 2-1/2 in. (64 mm).
- Quantity - 13 Pieces
- Dimension - 9.52 x 9.52 x 2.99 in.
- Item weight - 3.3 lbs.
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
- OLYMPIA TOOLS Knife Folding Camo Utility Orn (33-207)
- KLEIN TOOLS 7/16-Inch Nut Driver, 6-Inch Hollow Shaft (646-7/16)
- RIDGID Die, Bolt, 3/4-10 UNC (48250)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 7/64 (C97304)
- DISSTON Disston 5131B Blu-Mol 1.25 In. Xtreme Bi-Metal Hole Saw (5131B)
- DISSTON Disston D9593M Blu-Mol Electrician S Metric Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9593M)
- DISSTON HOLE SAW QUICKCORE 4 in. (E0100220)
- DISSTON Blu-Mol 0.75 In. Xtreme Carbide Tipped Hole Saw (C12)
- DISSTON Blu-Mol 0.75 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter (3142)
- DISSTON Remgrit 1 In. Carbide Grit Arbored Hole Saw (OGC16BL)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/4" 44MM 1887 (C25078)
- Disston Hole Saws