Shop All Hole Saws
Disston
Disston D9593M Blu-Mol Electrician S Metric Xtreme Bi-Metal Hole Saw Kit; 9 Pieces
Mfr # D9593M
Zoro # G304059220
product price: $70.89
/ea
$70.89
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
The BLU-MOL Xtreme Bi-Metal Hole Saw features a revolutionary design that increases visibility, accuracy and improves battery and machine life. Diamond-shaped sidewall cutouts increase visibility while large openings on the backing plate allow for quick removal of cut materials. The saw includes fleem ground teeth for longer life.
Features- Collection - Blu-Mol Xtreme
- Kit includes - (2) mandrels, (1) mandrel adapter and (1) of the following hole saws: 16 mm (5/8 in.), 20 mm (25/32 in.), 25 mm (1 in.), 32 mm (1-1/4 in.), 40 mm (1-9/16 in.) and 51 mm (2 in.)
- Quantity - 9 Pieces
- Dimension - 9.52 x 9.52 x 2.99 in.
- Item weight - 2.66 lbs.
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
- VEGA INDUSTRIES Hex Tamper 5/32 Insert Bit x 1 (125HT1064A)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate (49-66-6155)
- GEDORE 190mm Stepped Tommy Bar (26 RS 1)
- MILWAUKEE TOOL Orbital Jig Saw (6268-21)
- DISSTON Disston GRL402 Remgrit 4.38 In. Carbide Grit Recessed Light Installation Kit (GRL402)
- DISSTON Disston 3158 Blu-Mol 1.75 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter (3158)
- DISSTON Blu-Mol 1 In. Carbon Steel Arbored Hole Saw (6501)
- DISSTON Blu-Mol 0.75 In. Xtreme Carbide Tipped Hole Saw (C12)
- DISSTON Remgrit 2.5 In. Carbide Grit Hole Saw (G040)
- DISSTON Disston D9596 Blu-Mol Journeyman S Xtreme Bi-Metal Hole Saw Kit; 13 Pieces (D9596)
- STARRETT Carbide Tipped Hole Saw, 1-11/32", 34mm (SM34)
- Disston Hole Saws