Shop All Hole Saws
Disston
Disston D9592 Blu-Mol Plumber S Xtreme Bi-Metal Hole Saw Kit; 9 Pieces
Mfr # D9592
Zoro # G704059271
product price: $78.25
/ea
Free Shipping & Returns
$78.25
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
The BLU-MOL Xtreme Bi-Metal Hole Saw features a revolutionary design that increases visibility, accuracy and improves battery and machine life. Diamond-shaped sidewall cutouts increase visibility while large openings on the backing plate allow for quick removal of cut materials. The saw includes fleem ground teeth for longer life.
Features- Collection - Blu-Mol
- Kit includes (2) mandrels, (1) mandrel adapter and (1) of the following hole saws: 3/4 in. (19 mm), 7/8 in. (22 mm), 1-1/8 in. (29 mm), 1-1/2 in. (38 mm) 1-3/4 in. (44 mm) and 2-1/4 in. (57 mm).
- Quantity - 9 Pieces
- Dimension - 9.52 x 9.52 x 2.99 in.
- Item weight - 2.48 lbs.
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
- IDEAL Hole Saw, 1-7/16 (36-525)
- CENTURY DRILL & TOOL Fractional Drill Guage, 1/16-1/2 in. (64120)
- ECLIPSE TOOLS Repl Knockout Punch Die, 2-1/2" Std Style (902-530)
- TRUPER Truper MD-4FD-C 4 lbs. Fiberglass Heavy Duty Sledge Hammer (132310)
- DISSTON Disston D9593M Blu-Mol Electrician S Metric Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9593M)
- DISSTON Disston 6561 Blu-Mol Carbon Steel Hole Saw Kit; 7 Pieces (6561)
- DISSTON Disston D9596 Blu-Mol Journeyman S Xtreme Bi-Metal Hole Saw Kit; 13 Pieces (D9596)
- DISSTON Remgrit 0.88 In. Carbide Grit Hole Saw (G014)
- DISSTON Disston G052 Remgrit 3.25 In. Carbide Grit Hole Saw (G052)
- DISSTON Remgrit 2.5 In. Carbide Grit Hole Saw (G040)
- LENOX Carbide Hole Cutter, 1 1/4 In, 3/8Cut D (20098-20CHC)
- Disston Hole Saws