Shop All Hole Saws
Disston
Disston D9591 Blu-Mol Locksmith S Xtreme Bi-Metal Hole Saw Kit; 9 Pieces
Mfr # D9591
Zoro # G004059261
$71.79
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
The BLU-MOL Xtreme Bi-Metal Hole Saw features a revolutionary design that increases visibility, accuracy and improves battery and machine life. Diamond-shaped sidewall cutouts increase visibility while large openings on the backing plate allow for quick removal of cut materials. The saw includes fleem ground teeth for longer life.
Features- Collection - Blu-Mol Xtreme
- Kit includes (2) mandrels, (1) mandrel adapter and (1) of the following hole saws: 7/8 in. (22 mm), 1 in. (25 mm), 1-1/4 in. (32 mm), 1-1/2 in. (38 mm) 1-3/4 in. (44 mm) and 2-1/8 in. (54 mm).
- Quantity - 9 Pieces
- Dimension - 9.52 x 9.52 x 2.99 in.
- Item weight - 2.2 lbs.
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
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SL)
- MAKITA 18V LXT® Brushless Rebar Cutter (XCS04ZK)
- IRWIN Hex Die, High Carbon Steel, RH, 1/2-13 (6544)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 9mm (80255)
- DISSTON Disston G024 Remgrit 1.5 In. Carbide Grit Hole Saw (G024)
- DISSTON Disston C76 Blu-Mol 4.75 In. Xtreme Carbide Tipped Hole Saw (C76)
- DISSTON Disston 3199 Blu-Mol 2.75 In. Standard Tungsten Carbide Hole Cutter (3199)
- DISSTON Blu-Mol 0.75 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter (3142)
- DISSTON Disston 5131B Blu-Mol 1.25 In. Xtreme Bi-Metal Hole Saw (5131B)
- DISSTON Remgrit 1 In. Carbide Grit Arbored Hole Saw (OGC16BL)
- RUKO 6" Bi-Metal High Speed Steel Hole Saw (106152)
- Disston Hole Saws