Shop All Hole Saws
Disston
Disston C80 Blu-Mol 5 In. Xtreme Carbide Tipped Hole Saw
Mfr # C80
Zoro # G104036032
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Carbide tip allows for greater heat and wear resistance than bi-metal. Provides up to 10 times greater tool life on abrasive materials. Ideal for plumbing, marine and aircraft applications. Use in wood laminates, fiberglass, plywood and tile.
Features- Collection - Blu-Mol Xtreme
- Unique tooth geometry designed for aggressive cutting
- A great addition to any workshop
- Hole Saw Diameter - 5 in.
- Dimension - 5 x 2.5 x 5 in.
- Item weight - 1.53 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-11-1/2)
- STEELMAN 1/2-Inch Drive 6-Point Thin Wall 18.5mm x 19.5mm Impact Flip Socket (97025)
- PROTO Combination Wrench, 11-7/8" Length (J1226-T500)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- DISSTON Blu-Mol 0.75 In. Xtreme Carbide Tipped Hole Saw (C12)
- DISSTON HOLESAW 1-1/4"" REMGRIT (E0104578)
- DISSTON Disston C66 Blu-Mol 4.125 In. Xtreme Carbide Tipped Hole Saw (C66)
- DISSTON Disston D9596 Blu-Mol Journeyman S Xtreme Bi-Metal Hole Saw Kit; 13 Pieces (D9596)
- DISSTON Disston 3203 Blu-Mol 3 In. Standard Tungsten Carbide Hole Cutter (3203)
- DISSTON Disston D9592 Blu-Mol Plumber S Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9592)
- RICHELIEU HARDWARE 3/4-inch (19 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (959901)
- Disston Hole Saws