Shop All Hole Saws
Disston
Disston C76 Blu-Mol 4.75 In. Xtreme Carbide Tipped Hole Saw
Mfr # C76
Zoro # G403765220
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Carbide tip allows for greater heat and wear resistance than bi-metal. Provides up to 10 times greater tool life on abrasive materials. Ideal for plumbing, marine and aircraft applications. Use in wood laminates, fiberglass, plywood and tile.
Features- Collection - Blu-Mol Xtreme
- Unique tooth geometry designed for aggressive cutting
- A great addition to any workshop
- Hole Saw Diameter - 4-3/4 in.
- Dimension - 3.25 x 2.5 x 3.25 in.
- Item weight - 1.52 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 17mm 4 Point 40mm 1/2 Sq. Drive (14400-17WN)
- RIDGID Clamp Spring, PR (68947)
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- WIHA Precision Nut Driver, SAE, 1/4 in, 2-7/16in (26563)
- DISSTON Disston D9593M Blu-Mol Electrician S Metric Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9593M)
- DISSTON Disston GRL602 Remgrit 6.38 In. Carbide Grit Recessed Light Installation Kit (GRL602)
- DISSTON Disston D9591 Blu-Mol Locksmith S Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9591)
- DISSTON Disston DB-1 Remgrit Dust Bowl (DB-1)
- DISSTON Blu-Mol 1 In. Carbon Steel Arbored Hole Saw (6501)
- DISSTON HOLESAW 1-1/4"" REMGRIT (E0104578)
- MORSE 5-3/4" Carbide Grit Hole Saw (MHSG92)
- Disston Hole Saws & Cutters