Shop All Hole Saws
Disston
Disston C48 Blu-Mol 3 In. Xtreme Carbide Tipped Hole Saw
Mfr # C48
Zoro # G604036013
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Carbide tip allows for greater heat and wear resistance than bi-metal. Provides up to 10 times greater tool life on abrasive materials. Ideal for plumbing, marine and aircraft applications. Use in wood laminates, fiberglass, plywood and tile.
Features- Collection - Blu-Mol Xtreme
- Unique tooth geometry designed for aggressive cutting
- A great addition to any workshop
- Hole Saw Diameter - 3 in.
- Dimension - 3 x 2.5 x 3 in.
- Item weight - 0.67 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Vw/Audi Triangle Bolt Socket Set, 5 Piece (CTA1088)
- FREUD Slotting Cutter Arbor (60-120)
- DRILL AMERICA 1-19/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-19/32)
- YANKEE Reamer, Capscrew Ctrbore 10-32, 0.1032 In (302-0.1032)
- DISSTON Disston D9591 Blu-Mol Locksmith S Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9591)
- DISSTON Disston 3199 Blu-Mol 2.75 In. Standard Tungsten Carbide Hole Cutter (3199)
- DISSTON HOLESAW 1-1/4"" REMGRIT (E0104578)
- DISSTON Blu-Mol 1 In. Carbon Steel Arbored Hole Saw (6501)
- DISSTON Disston DB-1 Remgrit Dust Bowl (DB-1)
- DISSTON Blu-Mol 0.75 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter (3142)
- MILWAUKEE TOOL 1-3/8" HOLE DOZER w/CARBIDE TEETH (49-56-0712)
- Disston Hole Saws & Cutters