Shop All Power Saw Accessories
Disston
Disston 6987 Blu-Mol 5 In. 18 Tpi Bi-Metal Air Saw Blade; 5 Pack
Mfr # 6987
Zoro # G403990219
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disston
- MFR # 6987
- Zoro # G403990219
- UPC # 35781031837
- Country of Origin China
- Category Power Saw Accessories
Description
Blu-Mol Air Saw Blades are specially designed blades for use in pneumatic saws. Air saw blades have fine teeth for cutting metal. They are a helpful and convenient addition to your workshop.
Features- Collection - Blu-Mol
- 5 Pack
- 18 Teeth per in.
- Size - 5 in. x 1/2 in. x 0.025 in.
- Dimension - 0.75 x 0.75 x 7.25 in.
- Item weight - 1.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point 4" Magnetic Swivel Spark Plug Socket 5/8" (3927D)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Hand TapSet (T/AS5X.8)
- DIABLO SPEEDemon Self Feed Bit, 1-1/8" dia. (DSF1125)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT32.51ESU-AC5015S)
- DISSTON Disston 6984 Blu-Mol 3 In. 32 Tpi Bi-Metal Air Saw Blade; 5 Pack (6984)
- SKIL Dado Set 79600 6 (79600)
- SAWSTOP 16"L x 1"H Table Saw Insert (TSI-SJB)
- BIG HORN Aluminum Miter T-Track - For Standard 3/4 Inch x 3/8 Inch Miter Gauges - 48-Inch (19802)
- DREMEL Drywall Cutting Bit (560)
- STANLEY DeWalt 10 in. Multi-Use Saw 2 pc (DWHT20542)
- DEWALT Dust Bag (N126162)
- Disston Power Saw Accessories