Shop All Circular Saw Blades
Disston
Disston 6961 Blu-Mol 8 In. 18 Tpi Metal Cutting Bi-Metal Reciprocating Saw Blade; 10 Pack
Mfr # 6961
Zoro # G103990137
$38.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disston
- MFR # 6961
- Zoro # G103990137
- UPC # 35781022415
- Country of Origin China
- Category Circular Saw Blades
Description
Reciprocating saw blades are designed for efficient cutting in a wide variety of materials including wood, metal and plastic. All have the 1/2 in. universal shank that fits all standard 1/2 in. shank reciprocating saws. Made for quick and accurate cutting.
Features- Collection - Blu-Mol
- Size - 8 in. x 3/4 in. x 0.035 in.
- 18 Teeth per in.
- 10 Pack
- Dimension - 0.05 x 0.05 x 10.25 in.
- Item weight - 1.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Black Satin, Comp: Steel (K0116.2081X60)
- CHICAGO PNEUMATIC $SANDER DAQ 6" 5/16- 24 (CP870)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 02 200 T BKA)
- WIHA Soft Grip Bent Long Nose Pliers 8 (32625)
- DISSTON Disston GC507 Remgrit 10 In. Coarse Grit Carbide Grit Circular Saw Blade (GC507)
- DISSTON Disston GC302 Remgrit 3 In. Coarse Grit Carbide Grit Circular Saw Blade (GC302)
- DISSTON Disston GC915 Remgrit 12 In. Coarse Grit Carbide Grit Circular Saw Blade (GC915)
- DISSTON Disston GC700 Remgrit 7 In. Medium Grit Carbide Grit Circular Saw Blade (GC700)
- DISSTON Disston 6956-5T Blu-Mol 6 In. 6 Tpi Plaster Cutting Bi-Metal Reciprocating Saw Blade; 5 Pack (6956-5T)
- DISSTON Remgrit 4 In. Coarse Grit Carbide Grit Circular Saw Blade (GC406)
- FREUD Dial-A-Width Stacked Dado Sets, 8 (SD608)
- Disston Circular Saw Blades