Shop All Circular Saw Blades
Disston
Disston 6958-50 Blu-Mol 9 In. 14 Tpi Metal Cutting Bi-Metal Reciprocating Saw Blade; 50 Pack
Mfr # 6958-50
Zoro # G003990046
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disston
- MFR # 6958-50
- Zoro # G003990046
- UPC # 35781022552
- Country of Origin China
- Category Circular Saw Blades
Description
Reciprocating saw blades are designed for efficient cutting in a wide variety of materials including wood, metal and plastic. All have the 1/2 in. universal shank that fits all standard 1/2 in. shank reciprocating saws. Made for quick and accurate cutting.
Features- Collection - Blu-Mol
- Size - 9 in. x 3/4 in. x 0.035 in.
- 14 Teeth per in.
- 50 Pack
- Dimension - 2.25 x 2.25 x 9 in.
- Item weight - 5.31 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive 15" Breaker Bar (48-22-9011)
- POSI LOCK Puller Set, 1 And 2 Ton (PMW-1)
- MITUTOYO Contact Point (901454)
- KRAFT TOOL Blue Steel Pool Trowel-6 Rivets, 18"x4 (CF738B-6R)
- DISSTON Remgrit 4 In. Coarse Grit Carbide Grit Circular Saw Blade (GC406)
- DISSTON Disston 6956-5T Blu-Mol 6 In. 6 Tpi Plaster Cutting Bi-Metal Reciprocating Saw Blade; 5 Pack (6956-5T)
- DISSTON Disston GC915 Remgrit 12 In. Coarse Grit Carbide Grit Circular Saw Blade (GC915)
- DISSTON Disston GC507 Remgrit 10 In. Coarse Grit Carbide Grit Circular Saw Blade (GC507)
- DISSTON Disston GC302 Remgrit 3 In. Coarse Grit Carbide Grit Circular Saw Blade (GC302)
- DISSTON Disston GC700 Remgrit 7 In. Medium Grit Carbide Grit Circular Saw Blade (GC700)
- DIABLO Diablo D0756N Circular Saw Blade, 7-1/4 in Dia, Carbide Cutting Edge, 5/8 in Arbor (D0756N)
- Disston Power Saw Blades