Shop All Jig Saw Blades
Disston
Disston 6418 Wood Smooth Cut T Jigsaw Blade; 3.125 in. x 10T - Pack of 2
Mfr # 6418
Zoro # G003797713
product price: $14.05
/ea
$14.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disston
- MFR # 6418
- Zoro # G003797713
- UPC # 35781022330
- Country of Origin China
- Category Jig Saw Blades
Description
Used for cutting wood. These jig saw blades provide a very clean and fast cut for most general purpose cutting.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Wood Smooth Cut T Jigsaw Blade, 3.125 in. x 10T
- Pack of 2
- Dimension: 1.89 x 2 x 5.91 in.
- Cube: 22.34
- Weight: 0.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-3/8 (53188)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58924)
- ZORO SELECT Router Bit Set, Super Delux, 1/2S, 30 Pc (16Y605)
- DISSTON Disston 6424 Blu-Mol Xtreme 3 In. 24 Tpi Metal Cutting Bi-Metal Fit-Al Jig Saw Blade; 2 Pack (6424)
- DISSTON Disston GJ12BL Remgrit 3 In. Remgrit Carbide Grit Jig Saw Blade With T-Shank (GJ12BL)
- DISSTON Disston 6423 Blu-Mol Xtreme 3 In. 18 Tpi Metal Cutting Bi-Metal Fit-Al Jig Saw Blade; 2 Pack (6423)
- DISSTON Grit Jigsaw Bld Med2-7/8 (E0406141)
- DISSTON Disston 6417 Blu-Mol Xtreme 2.75 In. 10 Tpi Wood Cutting Carbon Fit-Al Jig Saw Blade; 2 Pack (6417)
- LENOX JIGSAW BD CG 3-1/2""T 3PK (1991608)
- DIABLO 4 in. High Carbon Steel T-Shank Clean Wood Jig Saw Blade 6 TPI 5 pk (DJT101D5)
- Disston Power Saw Blades