Shop All Countersinks
Disston
Disston 6207 Blu-Mol 0.09 In. Diameter Drill-Countersink For No. 6 Woodscrews
Mfr # 6207
Zoro # G804035489
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disston
- MFR # 6207
- Zoro # G804035489
- UPC # 35781061629
- Country of Origin China
- Category Countersinks
Description
Features
- Collection - Blu-Mol
- For drilling, countersinking and counterboring in one operation.
- They can be used on wood or composite material.
- Twist drill adjusts to any screw length.
- Can be adjusted for the length of any screw
- Made of durable materials
- For #6 Wood screws
- Bit diameter - 3/32 in.
- Dimension - 1.88 x 1.88 x 6.75 in.
- Item weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4", Steel, Extra HD, 10,000 lb. (104)
- UNIVERSAL TOOL High Speed Sander (UT2226)
- BETA Metric Plain Hex Male Key, 6 mm Tip Size, 8 1/2 in Long, 4 in Short (951)
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (712964)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 3/8" dia. (DHS1-3/8-82)
- M.A. FORD 12Mm Endmill 1.5Mm Rad (60050002)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 3 (HS3-5/8-90T)
- KEO 1/2 x 90 deg CO 6FLT 1/4 SK Cntsnk (55545)
- LINK 3/4 X 82 Deg Cobalt Rh 6Fl Countersink 1/2 Shank X 2-1/2 Oal (91-CO-562)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521)
- KEO Countersink, 6 FL, 60 Deg, 1 3/4, Cobalt (55514)
- Disston Countersinks, Center Drills & Spotting Drills