Shop All Hole Saws
Disston
Disston 5131B Blu-Mol 1.25 In. Xtreme Bi-Metal Hole Saw
Mfr # 5131B
Zoro # G704059301
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The BLU-MOL Xtreme Bi-Metal Hole Saw features a revolutionary design that increases visibility, accuracy and improves battery and machine life. Diamond-shaped sidewall cutouts increase visibility while large openings on the backing plate allow for quick removal of cut materials. The saw includes fleem ground teeth for longer life.
Application- Creates holes for pipe and tubing installations, door lock installations, electrical conduit, hoses and antennas.
- Ideal for plumbing, construction, aircraft, electrical, maintenance and automotive applications
- Use in steel, aluminum, brass, cast iron, plastic or wood.
- Collection - Blu-Mol Xtreme
- Fleem Ground Teeth
- M42 cobalt bi-metal construction
- Wide slot design on side walls and backing plate for increased visibility while cutting
- Cuts 30% faster than conventional saws
- Thin kerf design
- Prolongs battery life when used on cordless tools
- Depth - 1-1/4 in.
- xtreme Bi-Metal Hole Saw
- Dimension - 2.36 x 2.36 x 1.25 in.
- Item weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8 in. (CTS46)
- WESTWARD Hacksaw Blade, 12 in., 18 TPI, Bi-Metal (38EY26)
- STEELMAN Impact Gun With 2" Anvil and Cover (102-4)
- HASSAY SAVAGE CO Keyway Broach, IV, W 10mm, Cut L 6 (11410)
- DISSTON Disston G052 Remgrit 3.25 In. Carbide Grit Hole Saw (G052)
- DISSTON Disston 3189 Blu-Mol 2.125 In. Standard Tungsten Carbide Hole Cutter (3189)
- DISSTON Disston C96 Blu-Mol 6 In. Xtreme Carbide Tipped Hole Saw (C96)
- DISSTON Disston 5153B Blu-Mol 4.5 In. Xtreme Bi-Metal Hole Saw (5153B)
- DISSTON Disston GRL502 Remgrit 5.38 In. Carbide Grit Recessed Light Installation Kit (GRL502)
- DISSTON Disston D9596 Blu-Mol Journeyman S Xtreme Bi-Metal Hole Saw Kit; 13 Pieces (D9596)
- MORSE Hole Cutter, Metal, Saw Diameter 5 in. (CTS80)
- Disston Hole Saws & Cutters