Shop All Solid Spade Drill Bits
Disston
Disston 3392 Blu-Mol 1 In. Diameter X 6 In. L; Xtreme Spade Bit
Mfr # 3392
Zoro # G603733050
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disston
- MFR # 3392
- Zoro # G603733050
- UPC # 35781027229
- Country of Origin China
- Category Solid Spade Drill Bits
Description
Spade bits quickly cut holes in wood. Most commonly used for rough-in work, spade bits can be used for any wood hole drilling job to quickly cut a 1/4 in. To 1-1/2 in. hole. They are durable and easy to use.
Features- Collection - Blu-Mol Xtreme
- Hardened alloy steel design stays strong and durable.
- Precision ground point starts cutting fast.
- New Xtreme spur design provides additional cutting edge that removes the burr from the main cutting edge resulting in 44% faster cut and smoother hole finish than standard spade bits.
- Length - 6 in.
- Diameter - 1 in.
- Dimension - 1.88 x 1.88 x 6.88 in.
- Item weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Slide Caliper Accessory, Leather Holster (915)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1726MD)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 3/4" (CCRPM-2424-ALTIN)
- KESON Marking Chalk, Waterproof, Blue, 5 lb. (PM105BLUE)
- DISSTON Disston 3388 Blu-Mol 0.75 In. Diameter X 6 In. L; Xtreme Spade Bit (3388)
- DISSTON MM 12x4 Stub Spade Bit (158843)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2120)
- BOSCH Stubby Spade Bit, 3/4 In, 1/4 Hex, 4 In L (DSBS1009)
- X1 TOOLS 3/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 6 Bits by X1 Tools (X1E-CON-BIT-SPA-2038x6)
- CENTURY DRILL & TOOL Lazer Spade Bit, 11/16 x 6 in. (36444)
- BOSCH 12x6 Spade Bit (DSB1005)
- Disston Solid Spade Drill Bits