Shop All Solid Spade Drill Bits
Disston
Disston 3388 Blu-Mol 0.75 In. Diameter X 6 In. L; Xtreme Spade Bit
Mfr # 3388
Zoro # G903733057
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disston
- MFR # 3388
- Zoro # G903733057
- UPC # 35781027182
- Country of Origin China
- Category Solid Spade Drill Bits
Description
Spade bits quickly cut holes in wood. Most commonly used for rough-in work, spade bits can be used for any wood hole drilling job to quickly cut a 1/4 in. To 1-1/2 in. hole. They are durable and easy to use.
Features- Collection - Blu-Mol Xtreme
- Hardened alloy steel design stays strong and durable.
- Precision ground point starts cutting fast.
- New Xtreme spur design provides additional cutting edge that removes the burr from the main cutting edge resulting in 44% faster cut and smoother hole finish than standard spade bits.
- Length - 6 in.
- Diameter - 3/4 in.
- Dimension - 1.88 x 1.88 x 6.88 in.
- Item weight - 1.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Reamer Index, Steel (12000)
- LEATHERMAN Sidekick Multi-Tool (831429)
- TITAN Sae Magnetic Alum"um Socket Rail, 1/4" Drive (TIT36097)
- OCHSENKOPF Split Quick Axe w/Hickory Handle (OX 648 H-2508)
- DISSTON MM 12x4 Stub Spade Bit (158843)
- MORSE Spade Bit, Series: WSB, 7/8 in dia, 6 in OAL, 1/4 in Shank (WSB875)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1060)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3060)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/16 (78486)
- IRWIN Spade Bit, 1 3/8 In D, 6 In L, I/4 Shank (88822)
- BOSCH Spade Bit, 1-1/4 In (DSB1017)
- Disston Solid Spade Drill Bits