Shop All Solid Spade Drill Bits
Disston
Disston 3387 Blu-Mol 0.69 In. Diameter X 6 In. L; Xtreme Spade Bit
Mfr # 3387
Zoro # G203733009
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disston
- MFR # 3387
- Zoro # G203733009
- UPC # 35781027175
- Country of Origin China
- Category Solid Spade Drill Bits
Description
Spade bits quickly cut holes in wood. Most commonly used for rough-in work, spade bits can be used for any wood hole drilling job to quickly cut a 1/4 in. To 1-1/2 in. hole. They are durable and easy to use.
Features- Collection - Blu-Mol Xtreme
- Hardened alloy steel design stays strong and durable.
- Precision ground point starts cutting fast.
- New Xtreme spur design provides additional cutting edge that removes the burr from the main cutting edge resulting in 44% faster cut and smoother hole finish than standard spade bits.
- Length - 6 in.
- Diameter - 11/16 in.
- Dimension - 1.88 x 1.88 x 6.88 in.
- Item weight - 1.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Ultra Smooth Base Tool, SS, 6" X 1.5", 3/4" Radius 6" Lip Wood Handle (82-787)
- MILWAUKEE TOOL M12 3/8 in. Ratchet (Bare Tool) (2457-20)
- MILWAUKEE TOOL 3/8 in. SAE Combination Wrench (45-96-9412)
- TOMAHAWK POWER Throttle for Tomahawk TPS25 Backpack Sprayer 3WZ-9.5 (TPS25-THRTL)
- DRILL AMERICA 3/16" Carbide Spade Drill Bit (DMO3/16SPADE)
- BOSCH Spade Bit, 1-1/4 In (DSB1017)
- X1 TOOLS 3/8 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3038x1)
- X1 TOOLS 3/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2038x1)
- WOODOWL Spade Bit 6" x 3/4" (00609)
- DIABLO Demo Demon 5/8 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4020)
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 6 Bits by X1 Tools (X1E-CON-BIT-SPA-2050x6)
- Disston Drill Bits