Shop All Drill Bit Sets
Disston
Disston 3312 Blu-Mol Xtreme Cobalt Drill Bit Set; 13 Pieces
Mfr # 3312
Zoro # G903700264
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disston
- MFR # 3312
- Zoro # G903700264
- UPC # 35781026741
- Country of Origin China
- Category Drill Bit Sets
Description
Cobalt M35 drill bits provide superior specialized performance. These bits are needed for extreme high heat encountered with drilling in hardmetal, heat-treated steel and stainless steel.
Features- Collection - Blu-Mol Xtreme
- Set contains (1) of the following drill sizes - 1/16 in., 5/64 in., 3/32 in., 7/64 in., 1/8 in., 9/64 in., 5/32 in., 11/64 in., 3/16 in., 13/64 in., 7/32 in., 15/64 in. & 1/4 in.
- Plastic dial case.
- Quantity - 13 pieces
- Dimension - 4.75 x 4.75 x 8 in.
- Item weight - 5.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Square End Carbide End Mills (VGM5-0003)
- BOSCH 29PC GLD OX Drill Set (GO29)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 4.000"L, SDS Plus (HCFC2000)
- JOHNSON LEVEL & TOOL Box Level Set, Al Frame, 32" and 78" L, Color: Orange (1738-3278)
- DISSTON Blu-Mol Xtreme Power Wood Boring Bit Set- 6 Pieces (3608)
- DISSTON Disston 3403 Blu-Mol Xtreme Spade Bit Set; 4 Pieces (3403)
- CLEVELAND 29PC NAS907 Type J Heavy-Duty Cobalt Jobber Lgth Drill Set Cleveland 2213 Straw HSS-CO 1/16-1/2x1/64 (C70365)
- ZORO SELECT 21pc. Bright 118 Degrees Drill Bit Set (450-000021)
- GYROS Premium Industrial Grade HSS Black Oxide 25 pcs Metric Drill Bit Set (45-32125)
- CLE-LINE 29PC 135° Heavy-Duty Screw Machine Length Set Cle-Line 1896 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C21133)
- HANSON Irwin Cobalt Left Hand Mechanics Length High Speed Steel Drill Bit 5-Piece Set (30520)
- Disston Drill Bits