Shop All Jobber Length Drill Bits
Disston
Disston 3310 Blu-Mol 0.48 In. Diameter Xtreme Cobalt Jobber Drill Bit
Mfr # 3310
Zoro # G803715887
$39.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disston
- MFR # 3310
- Zoro # G803715887
- UPC # 35781026727
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Cobalt M35 drill bits provide superior specialized performance. These bits are needed for extreme high heat encountered with drilling in hardmetal, heat-treated steel and stainless steel. They are durable and easy to use.
Features- Collection - Blu-Mol Xtreme
- Three flat shank stays securely gripped in drill chuck
- 135° split point angle allows faster aggressive cutting
- Quad Point tip design starts on contact without walking.
- M35 high-speed steel with 5% cobalt content for strong durable performance in hard metal drilling applications.
- Diameter - 31/64 in.
- Dimension - 1.88 x 1.88 x 8.88 in.
- Item weight - 0.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 30 Mallet with Nylon and Al (3089.03)
- CRAFTSMAN Phillips #2 Screwdriving Set 1", 15 piece (CMAF121PH215)
- EPPINGER BMT60, DMG MORI, Drilling and milling head, straight collet chuck, ER40A, PRECIFLEX (7.072.195)
- SUNBELT WEDGE 5-1/2", ORANGE 0" x0" x0" (A-B179002P)
- DISSTON Disston 6626 Blu-Mol 0.08 In. Diameter Black Oxide Jobber Drill Bit; 2 Pack (6626)
- DISSTON Blu-Mol 0.19 In. Diameter Black Oxide Jobber Drill Bit (6633)
- DISSTON Blu-Mol 0.42 In. Diameter Black Oxide Jobber Drill Bit (6652)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #50 (47784)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #19 (46689)
- WESTWARD #44 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL8)
- CHAMPION CUTTING TOOL 1/2in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK (CHA 705-1/2)
- Disston Jobber Length Drill Bits