Shop All Jobber Length Drill Bits
Disston
Disston 3301 Blu-Mol 0.34 In. Diameter Xtreme Cobalt Jobber Drill Bit
Mfr # 3301
Zoro # G703715888
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disston
- MFR # 3301
- Zoro # G703715888
- UPC # 35781026635
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Cobalt M35 drill bits provide superior specialized performance. These bits are needed for extreme high heat encountered with drilling in hardmetal, heat-treated steel and stainless steel. They are durable and easy to use.
Features- Collection - Blu-Mol Xtreme
- Three flat shank stays securely gripped in drill chuck
- 135° split point angle allows faster aggressive cutting
- Quad Point tip design starts on contact without walking.
- M35 high-speed steel with 5% cobalt content for strong durable performance in hard metal drilling applications.
- Diameter - 11/32 in.
- Dimension - 1.88 x 1.88 x 6.88 in.
- Item weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 6Tool Kit, M18 6" Circ, M18 XC5.0 (2696-26, 2630-20, 48-11-1850)
- GREY PNEUMATIC Extension 1" Dr, 3" L, 1 Pieces (4003E)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55346)
- DEWALT Cordless Rod Cutter Kit, Battery Included, 20 V DC, Li-Ion Battery (DCS350B/DCB203)
- DISSTON Blu-Mol 0.42 In. Diameter Black Oxide Jobber Drill Bit (6652)
- DISSTON Blu-Mol 0.19 In. Diameter Black Oxide Jobber Drill Bit (6633)
- DISSTON Disston 6626 Blu-Mol 0.08 In. Diameter Black Oxide Jobber Drill Bit; 2 Pack (6626)
- ARTU 7/64" Cobalt Jobber Length Drill Bit (01312)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #27 (46697)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #45 (C15898)
- WESTWARD Aircraft Drill, 11/32x12 In, Blk Oxide (5TVL2)
- Disston Jobber Length Drill Bits