Shop All Hole Saws
Disston
Disston 3203 Blu-Mol 3 In. Standard Tungsten Carbide Hole Cutter
Mfr # 3203
Zoro # G504077239
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Tungsten carbide tips have excellent wear and heat resistance. They are light, smooth cutting entry with great boring speed. These are for cutting stainless steel, steel, aluminum and cast iron up to 3/16 in. (4.5 mm) thick.
Features- Collection - Blu-Mol
- Bit Diameter - 3 in.
- Dimension - 3.27 x 3.27 x 3 in.
- Item weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Flexible Drill Extension, 3/16x36In (921-36)
- DREMEL Oscillating Tool Blades, Carbon Steel (MM473U)
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit, Shank Dia.: 3/8" (24728)
- MILWAUKEE TOOL 7mm HollowCore Magnetic Nut Driver (48-22-2534)
- DISSTON Remgrit 0.88 In. Carbide Grit Hole Saw (G014)
- DISSTON Disston D9592 Blu-Mol Plumber S Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9592)
- DISSTON Disston C66 Blu-Mol 4.125 In. Xtreme Carbide Tipped Hole Saw (C66)
- DISSTON Disston GRL502 Remgrit 5.38 In. Carbide Grit Recessed Light Installation Kit (GRL502)
- DISSTON Disston D9596 Blu-Mol Journeyman S Xtreme Bi-Metal Hole Saw Kit; 13 Pieces (D9596)
- DISSTON Disston G024 Remgrit 1.5 In. Carbide Grit Hole Saw (G024)
- DEWALT Hole Saw, Cutting 2 7/16" D, 3" dia (DAH43)
- Disston Hole Saws & Cutters