Shop All Hole Saws
Disston
Disston 3199 Blu-Mol 2.75 In. Standard Tungsten Carbide Hole Cutter
Mfr # 3199
Zoro # G104077219
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Tungsten carbide tips have excellent wear and heat resistance. They are light, smooth cutting entry with great boring speed. These are for cutting stainless steel, steel, aluminum and cast iron up to 3/16 in. (4.5 mm) thick.
Features- Collection - Blu-Mol
- Bit Diameter - 2-3/4 in.
- Dimension - 3.27 x 3.27 x 2.75 in.
- Item weight - 0.58 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477108)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in (6KIT4-B)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10933 (10933)
- CEP 20A UG RECEPTACLE COVER, BLACK (7421)
- DISSTON Disston D9593M Blu-Mol Electrician S Metric Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9593M)
- DISSTON Disston 5131B Blu-Mol 1.25 In. Xtreme Bi-Metal Hole Saw (5131B)
- DISSTON Remgrit 1 In. Carbide Grit Arbored Hole Saw (OGC16BL)
- DISSTON Disston C80 Blu-Mol 5 In. Xtreme Carbide Tipped Hole Saw (C80)
- DISSTON Remgrit 2.5 In. Carbide Grit Hole Saw (G040)
- DISSTON Blu-Mol 0.75 In. Xtreme Carbide Tipped Hole Saw (C12)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-1/8" 54MM 1887 (C25027)
- Disston Hole Saws & Cutters