Shop All Hole Saws
Disston
Disston 3189 Blu-Mol 2.125 In. Standard Tungsten Carbide Hole Cutter
Mfr # 3189
Zoro # G404077339
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Tungsten carbide tips have excellent wear and heat resistance. They are light, smooth cutting entry with great boring speed. These are for cutting stainless steel, steel, aluminum and cast iron up to 3/16 in. (4.5 mm) thick.
Features- Collection - Blu-Mol
- Bit Diameter - 2-1/8 in.
- Dimension - 3.27 x 3.27 x 2.12 in.
- Item weight - 0.32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cobra QuickSet Water Pump Pliers 10 (87 21 250)
- MILWAUKEE TOOLS 1/4in FRICTION RING, ML44-90-1070 (ML44-90-1070)
- HHIP 2 X 2 X 2-1/2" Centered V Magnetic Base (4401-0111)
- FACOM Short Satin Angle Open-End Wrench - 15 mm (FM-34.15)
- DISSTON Disston C66 Blu-Mol 4.125 In. Xtreme Carbide Tipped Hole Saw (C66)
- DISSTON Disston G024 Remgrit 1.5 In. Carbide Grit Hole Saw (G024)
- DISSTON Disston D9593M Blu-Mol Electrician S Metric Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9593M)
- DISSTON Blu-Mol 0.75 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter (3142)
- DISSTON Disston D9591 Blu-Mol Locksmith S Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9591)
- DISSTON Disston 5131B Blu-Mol 1.25 In. Xtreme Bi-Metal Hole Saw (5131B)
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 2-1/2 (CMAH1212A)
- Disston Hole Saws & Cutters